Beli dropping funnel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SIBATA SCIENTIFIC TECHNOLOGY Separating Funnel SPC Cylindrical PTFE Cock (Corong Pisah)Deskripsi:A cylindrical separatory funnel with a guide scale and a PTFE cock for easy liquid-liquid separation. Since it is an SPC standard separatory funnel and a PTFE cock, it can be used without grease. Since the lower end is a compatible SPC standard, the dropping liquid can be efficiently collected by connecting it to the same S socket type receiving container.atribut:
- Material: Borosilicate glass
- SIBATA SCIENTIFIC TECHNOLOGY SPC glass filter base PTFE coatingDeskripsi:This is an optional part that is set on the SPC filter holder. The part that comes into contact with the filter paper is PTFE coated, so the filter paper does not stick easily and is easy to remove. This type has a P160 (pore size 100-160µm) glass filter welded to the glass base. It is suitable for samples that do not like contact with stainless steel (metal). Use in combination with the PTFE coated funnel (optional).atribut:
- Ground Joint: SPC-29
- Material: PTFE coat
- SIBATA SCIENTIFIC TECHNOLOGY Glass Filter Base SPC-29 (Dudukan Filter Kaca)atribut:
- Conformity For (Ømm): 25
- Material: PTFE Coat
- Compatible for: SPC-29
- SIBATA SCIENTIFIC TECHNOLOGY Spc Glass Filter BaseDeskripsi:・Use it by setting it in the φ25mm type of SPC filter holder.・The glass filter is welded.atribut:
- Ground Joint: SPC-29
- Suitable For: For Φ47mm
- Peacock (Ozaki Manufacturing) Dial sheet gauge (Gauge Bore Dial)Deskripsi:A measuring instrument suitable for measuring the thickness of paper, urethane, vinyl, rubber, etc. Three types of measurement depth (insertion depth) are available: 300 mm, 500 mm, and 690 mm, so you can easily measure the thickness of even large workpieces.*Products with proofreading documents cannot be canceled after ordering. *Applicable documents are included only for products whose product numbers include (with calibration book performed by the manufacturer and traceability system diagram) and (with calibration book performed by the calibration company and with traceability system diagram). *Products with a calibration book include ``Manufacturer's Calibration Book with Traceability System Chart'' where the manufacturer performs the calibration, and ``Company-implemented Calibration Book with Traceability System Chart'' where the calibration is performed at calibration points based on the ISO9001 quality management system. Comes with a system diagram. *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.atribut:
- Measuring Force (N): 3 or less
- Type: Thickness Measuring Instrument
- SIBATA SCIENTIFIC TECHNOLOGY SPC Glass Base for Filter HolderDeskripsi:A glass base used in conjunction with the support screen type of the SPC filter holder. This is an SPC joint type that can be used without grease.atribut:
- Ground Joint: SPC-29
- Peacock (Ozaki Manufacturing) Dial Thickness Gauge (Alat ukur ketebalan)Deskripsi:The dial thickness gauge is a handy type measuring instrument that can quickly measure the thickness of small parts, rubber, felt paper, etc. by operating the lever.*Products with proofreading documents cannot be canceled after ordering. *Applicable documents are included only for products whose product numbers include (with calibration book performed by the manufacturer and traceability system diagram) and (with calibration book performed by the calibration company and with traceability system diagram). *Products with a calibration book include ``Manufacturer's Calibration Book with Traceability System Chart'' where the manufacturer performs the calibration, and ``Company-implemented Calibration Book with Traceability System Chart'' where the calibration is performed at calibration points based on the ISO9001 quality management system. Comes with a system diagram. *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.atribut:
- Anvil (mm): Diameter: 10
- Contact Diameter (mm): 10
- Material: Ceramic contact point and anvil
- Measurement Depth (mm): 120
- Measuring Force (N): 1.8 or less
- Measuring Range (mm): 0~10
- Minimum Reading (mm): 0.01
- Overall Length (mm): 106.7
- Type: Frame and gauge integrated type
- SIBATA SCIENTIFIC TECHNOLOGY Funnel (Corong)Deskripsi:It is a funnel (spare part) that comes standard with the Φ47mm set of filter holders.
- monotaro Dial Thickness Gauge (Alat ukur ketebalan)Deskripsi:It is a handy type measuring instrument that can measure thickness. Sheet like rubber, felt paper etc. ccessory molded partsatribut:
- Material: Ceramic (probe, anvil
- Scale Interval (mm): 0.01
- Accuracy (µm): 25
- Contact Point Parallelism (µm): 8
- Measuring Range (mm) : 0-10
- Precision: 25µ
- Probe Diameter (mm): 10
- Tokyo Glass Kikai (TGK) Uni-Stopperatribut:
- Material: Silicone-based fluorine resin bonding
- Operating Temperature Range (°C): -95 to +270
- Product Code: 91818
- Mitutoyo Dial Thickness Gages Flat Anvil Type (Alat ukur ketebalan)atribut:
- Dial Reading (mm): 0.001
- Force (N): Less than 1.5
- Graduation (mm): 0.001
- Range (mm): 0-1
- Accuracy (mm): ±0.005
- Peacock (Ozaki Manufacturing) Upright dial gaugeDeskripsi:Suitable for dimensional inspection of precision parts, thickness measurement of experimental samples, and thickness measurement of rubber, leather, cloth, and plastic products. Since the table can move up and down, it is easy to set the object to be measured. It is manufactured by the weight (weight) mounting method for constant pressure thickness measurement that conforms to JIS standards such as rubber, leather, urethane, and film.*Products with proofreading documents cannot be canceled after ordering. *Applicable documents are included only for products whose product numbers include (with calibration book performed by the manufacturer and traceability system diagram) and (with calibration book performed by the calibration company and with traceability system diagram). *Products with a calibration book include ``Manufacturer's Calibration Book with Traceability System Chart'' where the manufacturer performs the calibration, and ``Company-implemented Calibration Book with Traceability System Chart'' where the calibration is performed at calibration points based on the ISO9001 quality management system. Comes with a system diagram. *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.atribut:
- Contact Diameter (mm): 5
- Gauge: (Mounting) 207F-PL
- Measuring Force (N): 2.0 or less
- Measuring Range (mm): (Dial Gauge) 20, (Effective) 20
- Measuring Table: DIA40mm
- Minimum Reading (mm): 0.01
- Overall Height (mm): 210
- SIBATA SCIENTIFIC TECHNOLOGY TurntableDeskripsi:・An optional part to be installed between the main body and the free lock block, exclusively for the glass tube oven GTO-2000 dry type.・The direction of the heater block can be rotated 180 degrees in the opposite direction.For GTO-2000
- AS ONE Funnel Waste Liquid with Lid (Corong Pembuangan Cairan)Deskripsi:Reduces bad odor leaking from the funnel. When the liquid is poured, the lid floats and the liquid flows into the tank.atribut:
- AS ONE Part Number: 1-4231-01
- Material: Funnel/PE (Polyethylene), Ball/PP (Polypropylene)
- Applicable Inner Diameter (mm): 50 (Tank Mouth Inner Diameter)
- Funnel Top Inner Diameter (mm): 120
- Ball Diameter (mm): 30
Daftar Harga dropping funnel Terbaru October 2026
| SIBATA SCIENTIFIC TECHNOLOGY Separating Funnel SPC Cylindrical PTFE Cock (Corong Pisah) | Rp3.099.900 |
| SIBATA SCIENTIFIC TECHNOLOGY SPC Filter Holder | Rp10.999.900 |
| SIBATA SCIENTIFIC TECHNOLOGY SPC glass filter base PTFE coating | Rp4.399.900 |
| DURAN Dropping Funnel (Corong Tetes) | Rp4.199.900 |
| SIBATA SCIENTIFIC TECHNOLOGY Glass Filter Base SPC-29 (Dudukan Filter Kaca) | Rp3.699.900 |
| SIBATA SCIENTIFIC TECHNOLOGY Spc Glass Filter Base | Rp4.599.900 |
| Peacock (Ozaki Manufacturing) Dial sheet gauge (Gauge Bore Dial) | Rp20.999.900 |
| SIBATA SCIENTIFIC TECHNOLOGY SPC Glass Base for Filter Holder | Rp3.199.900 |
| Peacock (Ozaki Manufacturing) Dial Thickness Gauge (Alat ukur ketebalan) | Rp1.999.900 |
| SIBATA SCIENTIFIC TECHNOLOGY Funnel (Corong) | Rp949.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/2nP113171095-1.jpg)


/c7P105886439-1.jpg)
/cqP105373458-1.jpg)

%20Dial%20sheet%20gauge%20(Gauge%20Bore%20Dial)/30P113723108-1.jpg)

%20Dial%20Thickness%20Gauge%20(Alat%20ukur%20ketebalan)/67P113723223-4.jpg)
/k7P110792727-1.jpg)
/29P102248081-8.jpg)
%20Uni-Stopper/n2P109294830-1.jpg)
/P102944585-1.jpg)
%20Dial%20Gauge%20Needle%20Stylus%20(Gauge%20Bore%20Dial)/olP108105885-1.jpg)



/rcP103481984-3.jpg)
/h3P105886615-1.jpg)
/m3P105885795-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)